Motion
66261137307

NORTON ABRASIVES
66261137307

Sanding Disc Roll - 120 Grit, Zirconia Alumina Abrasive Material, 5 in Disc Diameter, Medium Grade
Mi Item #04152972
MFR #66261137307
Price$221.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137307

Sanding Disc Roll - 120 Grit, Zirconia Alumina Abrasive Material, 5 in Disc Diameter, Medium Grade
Mi Item #04152972
MFR #66261137307

Mfr description
66261137307 H822 120-F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.10/each

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Discs
    100
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)