Motion
66261142474

NORTON ABRASIVES
66261142474

Sanding Disc Roll - P220 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #04152982
MFR #66261142474
Your Price$105.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261142474

Sanding Disc Roll - P220 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #04152982
MFR #66261142474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.09/each(List $120.85)

Overview

Mfr description
66261142474 A975 P220-B

Specifications

  • Grit Number
    P220
  • Abrasive Material
    Ceramic
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Fine
  • UPC_NO
    66261142474
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought