1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
NORTON ABRASIVES 66261130259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66261130259
Sanding Disc Roll - P240 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #
04152988
MFR #
66261130259
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
66261130259 A290 P240-C
Specifications
Grit Number
P240
Abrasive Material
Aluminum Oxide
Disc Diameter
5 in
Number Of Discs
100
Backing Weight
C
Backing Material
Paper
Grade
Fine
Package Quantity
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought