Motion
66261131490

NORTON ABRASIVES
66261131490

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #04152994
MFR #66261131490
Price$82.25/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131490

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #04152994
MFR #66261131490

Mfr description
66261131490 DISC ROLL 5XNH P320 A275
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.25/rl

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P320
  • Number Of Discs
    100
  • Package Quantity
    6
  • UPC_NO
    66261131490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)