Overview
Mfr description
66261149876 H920 80-F
Specifications
- Grit Number80
- Abrasive MaterialCeramic
- Disc Diameter
- Number Of Discs100
- Backing WeightF
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261149876
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data