Motion
66261137322

NORTON ABRASIVES
66261137322

Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #04153010
MFR #66261137322
Price$357.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137322

Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #04153010
MFR #66261137322

Mfr description
66261137322 H822 80-F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.06/each

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    80
  • Number Of Discs
    100
  • Package Quantity
    4
  • UPC_NO
    66261137322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)