Motion
66261125573

NORTON ABRASIVES
66261125573

Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #04153011
MFR #66261125573
List Price$304.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261125573

Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #04153011
MFR #66261125573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.79/each for your price

Overview

Mfr description
66261125573 H875 80-E

Specifications

  • Grit Number
    80
  • Abrasive Material
    Zirconia Alumina
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    E
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261125573
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought