Motion
66261140511

NORTON ABRASIVES
66261140511

Sanding Disc Roll - P100 Grit, Ceramic Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #04153013
MFR #66261140511
Price$162.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140511

Sanding Disc Roll - P100 Grit, Ceramic Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #04153013
MFR #66261140511

Mfr description
66261140511 A975 P100-C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.03/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P100
  • Number Of Discs
    100
  • Package Quantity
    4
  • UPC_NO
    66261140511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)