Overview
Mfr description
66261140509 A975 P150-B
Specifications
- Grit NumberP150
- Abrasive MaterialCeramic
- Disc Diameter
- Number Of Discs100
- Backing WeightB
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261140509
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data