Motion
66261130273

NORTON ABRASIVES
66261130273

Sanding Disc Roll - P150 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #04153024
MFR #66261130273
List Price$77.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261130273

Sanding Disc Roll - P150 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
MI ITEM #04153024
MFR #66261130273

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$77.28/each for your price

Overview

Mfr description
66261130273 A290 P150-C

Specifications

  • Grit Number
    P150
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Medium
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text