Overview
Mfr description
66261148340 A975 P220-B
Specifications
- Grit NumberP220
- Abrasive MaterialCeramic
- Disc Diameter
- Number Of Discs100
- Backing WeightB
- Backing MaterialPaper
- GradeFine
- UPC_NO66261148340
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data