Motion
66261131510

NORTON ABRASIVES
66261131510

Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153032
MFR #66261131510
List Price$144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131510

Sanding Disc Roll - P220 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153032
MFR #66261131510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.61/each for your price

Overview

Mfr description
66261131510 A275 P220-B

Specifications

  • Grit Number
    P220
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Fine
  • UPC_NO
    66261131510
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought