Overview
Mfr description
66261155376 A975 P240-B
Specifications
- Grit NumberP240
- Abrasive MaterialCeramic
- Disc Diameter
- Number Of Discs100
- Backing WeightB
- Backing MaterialPaper
- GradeFine
- UPC_NO66261155376
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data