Motion
66261149835

NORTON ABRASIVES
66261149835

Sanding Disc Roll - P280 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153040
MFR #66261149835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149835

Sanding Disc Roll - P280 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153040
MFR #66261149835

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261149835 A290 P280-C

Specifications

  • Grit Number
    P280
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Fine
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text