Motion
66261131507

NORTON ABRASIVES
66261131507

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153042
MFR #66261131507
List Price$144.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131507

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153042
MFR #66261131507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.61/each for your price

Overview

Mfr description
66261131507 A275 P320-B

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Fine
  • UPC_NO
    66261131507
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought