Motion
66261130268

NORTON ABRASIVES
66261130268

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153044
MFR #66261130268
List Price$79.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261130268

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Fine Grade
MI ITEM #04153044
MFR #66261130268

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$79.65/each for your price

Overview

Mfr description
66261130268 A290 P320-C

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Fine
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text