Motion
66261131468

NORTON ABRASIVES
66261131468

Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Ultra Fine Grade
MI ITEM #04153053
MFR #66261131468
Your Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131468

Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Ultra Fine Grade
MI ITEM #04153053
MFR #66261131468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$122.93/each(List $138.35)

Overview

Mfr description
66261131468 A275 P800-B

Specifications

  • Grit Number
    P800
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Ultra Fine
  • UPC_NO
    66261131468
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought