Motion
63642506128

NORTON ABRASIVES
63642506128

Buffing or Polishing Pad - 3 in Diameter, Foam, 12000 RPM
MI ITEM #04153063
MFR #63642506128
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506128

Buffing or Polishing Pad - 3 in Diameter, Foam, 12000 RPM
MI ITEM #04153063
MFR #63642506128

Mfr description
63642506128 3" NORGRIP SOFT LOW PROFILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Connector Type
    Bolt-On
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    10
  • Pad Material
    Foam
  • UPC_NO
    63642506128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)