Motion
63642506131

NORTON ABRASIVES
63642506131

Buffing or Polishing Pad - 5 in Diameter, Foam, 15000 RPM
MI ITEM #04153069
MFR #63642506131
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506131

Buffing or Polishing Pad - 5 in Diameter, Foam, 15000 RPM
MI ITEM #04153069
MFR #63642506131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.60/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Connector Type
    Threaded Shank
  • Max Rpm
    15000 rpm
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    5
  • Pad Material
    Foam
  • UPC_NO
    63642506131

Overview

Mfr description
63642506131 5" PSA MEDIUM LOW PROFILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought