Motion
63642506127

NORTON ABRASIVES
63642506127

Buffing or Polishing Pad - 6 in Diameter, Foam, 12000 RPM
MI ITEM #04153076
MFR #63642506127
List Price$73.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506127

Buffing or Polishing Pad - 6 in Diameter, Foam, 12000 RPM
MI ITEM #04153076
MFR #63642506127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.96/each for your price

Overview

Mfr description
63642506127 6" PSA SOFT LOW PROFILE

Specifications

  • Overall Diameter
    6 in
  • Pad Material
    Foam
  • Connector Type
    Threaded Shank
  • Max Rpm
    12000 rpm
  • Package Quantity
    5
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    63642506127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text