Motion
63642506130

NORTON ABRASIVES
63642506130

Buffing or Polishing Pad - 6 in Diameter, Foam, 12000 RPM
MI ITEM #04153077
MFR #63642506130
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506130

Buffing or Polishing Pad - 6 in Diameter, Foam, 12000 RPM
MI ITEM #04153077
MFR #63642506130

Mfr description
63642506130 6" NORGRIP SOFT LOW PROFILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Connector Type
    Threaded Shank
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    5
  • Pad Material
    Foam
  • UPC_NO
    63642506130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)