Motion
63642506139

NORTON ABRASIVES
63642506139

Buffing or Polishing Pad - 5 in Diameter, Foam, 15000 RPM
MI ITEM #04153082
MFR #63642506139
Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506139

Buffing or Polishing Pad - 5 in Diameter, Foam, 15000 RPM
MI ITEM #04153082
MFR #63642506139

Mfr description
63642506139 5 PSA MEDIUM TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.02/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Connector Type
    Threaded Shank
  • Max Rpm
    15000 rpm
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    5
  • Pad Material
    Foam
  • UPC_NO
    63642506139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)