Motion
63642543704

NORTON ABRASIVES
63642543704

Buffing or Polishing Pad - 8 in Diameter, Foam, 3200 RPM
MI ITEM #04153096
MFR #63642543704
Price$202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543704

Buffing or Polishing Pad - 8 in Diameter, Foam, 3200 RPM
MI ITEM #04153096
MFR #63642543704

Mfr description
63642543704 8 NORGRIP MEDIUM TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.10/each

Specifications

Dimensions

  • Overall Diameter
    8 in

Details

  • Connector Type
    Threaded Nut
  • Max Rpm
    3200 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    5
  • Pad Material
    Foam
  • UPC_NO
    63642543704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)