Specifications
Dimensions
- Container Size1 qt (US)
- Dimensions1 qt (US)
- Package Size1 qt (US)
- Size1 qt (US)
Details
- ApplicationSurface Prep
- Container Capacity1 qt (US)
- Description KeywordCleaner, Panel Cleaner, Adhesive Cleaner
- Disc TypePanel and Adhesive Cleaner
- Manufacturer Stock Number07660782780
- Manufacturer Upc Number076607827807
- Package TypeCan
- Product TypesSolvents & Cleaners,Liquids & Compounds
- UPC_NO07660782780
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)