Motion
63642505457

NORTON ABRASIVES
63642505457

Finish Disc Disc Interface Pad -
Mi Item #04153117
MFR #63642505457
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642505457

Finish Disc Disc Interface Pad -
Mi Item #04153117
MFR #63642505457

Mfr description
63642505457 POLISHING ADAPTER PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Details

  • Body Material
    Foam
  • For Use With
    3" Hook & Loop Sanding Discs, Hook & Loop Back-Up Pads
  • Manufacturer Package Quantity
    10
  • Package Quantity
    10
  • Type
    Disc Interface Pad
  • UPC_NO
    63642505457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)