Overview
Mfr description
63642502161 POLISHING ADAPTER PAD
Specifications
- TypeDisc Interface Pad
- Body MaterialFoam
- For Use With5" Hook & Loop Sanding Discs, Hook & Loop Back-Up Pads
- Package Quantity2
- UPC_NO63642502161
- Manufacturer Package Quantity2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data