Motion
63642542089

NORTON ABRASIVES
63642542089

Finish Disc Disc Interface Pad -
Mi Item #04153120
MFR #63642542089
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642542089

Finish Disc Disc Interface Pad -
Mi Item #04153120
MFR #63642542089

Mfr description
63642542089 POLISHING ADAPTER PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Details

  • Body Material
    Foam
  • For Use With
    6" Hook & Loop Sanding Discs, Hook & Loop Back-Up Pads
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Type
    Disc Interface Pad
  • UPC_NO
    63642542089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)