Motion
63642503670

NORTON ABRASIVES
63642503670

Buffing or Polishing Pad - 3 in Diameter, Lambswool
MI ITEM #04153122
MFR #63642503670
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503670

Buffing or Polishing Pad - 3 in Diameter, Lambswool
MI ITEM #04153122
MFR #63642503670

Mfr description
63642503670 BLACK WOOL POLISHING PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Mounting Type
    Hook & Loop
  • Package Quantity
    40
  • Pad Material
    Lambswool
  • UPC_NO
    63642503670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)