Motion
63642503671

NORTON ABRASIVES
63642503671

Buffing or Polishing Pad - 4 in Diameter, Lambswool
MI ITEM #04153123
MFR #63642503671
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503671

Buffing or Polishing Pad - 4 in Diameter, Lambswool
MI ITEM #04153123
MFR #63642503671

Mfr description
63642503671 BLACK WOOL POLISHING PADS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Overall Diameter
    4 in

Details

  • Mounting Type
    Hook & Loop
  • Package Quantity
    250
  • Pad Material
    Lambswool
  • UPC_NO
    63642503671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)