1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660705300
Polishing Cloth - 16 in Wide, 16 in Long
MI ITEM #
04153125
MFR #
07660705300
Price
$8.08
/each
Qty
Add to Cart
Previous Page
Home
NORTON ABRASIVES 07660705300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660705300
Polishing Cloth - 16 in Wide, 16 in Long
MI ITEM #
04153125
MFR #
07660705300
Mfr description
07660705300 16"X16" BLU MICROFIBER CLOTH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.08
/each
Add to Cart
Specifications
Dimensions
Length
16 in
Overall Length
16 in
Overall Width
16 in
Width/Diameter
16 in
Details
Cloth Material
Microfiber
Color
Blue
Manufacturer Package Quantity
20
Material
microfiber
Package Quantity
20
UPC_NO
07660705300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items