Motion
07660705301

NORTON ABRASIVES
07660705301

Polishing Cloth - 16 in Wide, 16 in Long
Mi Item #04153127
MFR #07660705301
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660705301

Polishing Cloth - 16 in Wide, 16 in Long
Mi Item #04153127
MFR #07660705301

Mfr description
07660705301 16"X16" YLW MICROFIBER CLOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • Length
    16 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Width/Diameter
    16 in

Details

  • Cloth Material
    Microfiber
  • Color
    Yellow
  • Manufacturer Package Quantity
    20
  • Material
    microfiber
  • Package Quantity
    20
  • UPC_NO
    07660705301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)