Motion
63642503659

NORTON ABRASIVES
63642503659

Sanding Mandrel - 7/16-20 in, 7/16"- 20 Mandrel
MI ITEM #04153130
MFR #63642503659
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503659

Sanding Mandrel - 7/16-20 in, 7/16"- 20 Mandrel
MI ITEM #04153130
MFR #63642503659

Mfr description
63642503659 QUICK CHANGE MANDREL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Shank Size
    7/16"- 20 Mandrel
  • Thread Size
    7/16-20 in

Details

  • Abrasive Comp
    Abrasive Disc
  • Package Quantity
    5
  • Tool Comp
    Hand-Held Pneumatic Grinder
  • UPC_NO
    63642503659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)