Motion
78072756534

NORTON ABRASIVES
78072756534

Norton SG Coated Blending, Finishing, Sanding Belt - 60 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
MI ITEM #04153131
MFR #78072756534
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072756534

Norton SG Coated Blending, Finishing, Sanding Belt - 60 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
MI ITEM #04153131
MFR #78072756534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.14/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Grit Number
    60
  • Package Quantity
    50
  • UPC_NO
    78072756534

Overview

Mfr description
1/4 X 24 BELT 60Y PG SL R981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought