Motion
78072728552

NORTON ABRASIVES
78072728552

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
MI ITEM #04153132
MFR #78072728552
List Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728552

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/4 in Belt Width
MI ITEM #04153132
MFR #78072728552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.17/each for your price

Overview

Mfr description
78072728552 R823 60-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    24 in
  • Belt Width
    1/4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072728552
  • Product Types
    Coarse Grit Cloth File Belt
  • Color
    Blue
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text