Motion
69957398018

NORTON ABRASIVES
69957398018

SG Blaze Coated Blending, Finishing, Sanding Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153136
MFR #69957398018
Your Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957398018

SG Blaze Coated Blending, Finishing, Sanding Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153136
MFR #69957398018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.63/each(List $3.84)

Overview

Mfr description
69957398018 ½ X 12 BLT 40Y R980 BFL

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Grade
    Extra Coarse
  • UPC_NO
    69957398018
  • Product Types
    Coarse Grit Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text