Motion
78072727557

NORTON ABRASIVES
78072727557

Metalite Coated Blending, Finishing, Sanding Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153137
MFR #78072727557
List Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727557

Metalite Coated Blending, Finishing, Sanding Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153137
MFR #78072727557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.57/each for your price

Overview

Mfr description
78072727557 R283 P40-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072727557
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text