Motion
78072727555

NORTON ABRASIVES
78072727555

Metalite Coated Blending, Finishing, Sanding Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153142
MFR #78072727555
Your Price$1.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727555

Metalite Coated Blending, Finishing, Sanding Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 12 in Belt Length, 1/2 in Belt Width
MI ITEM #04153142
MFR #78072727555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.46/each(List $1.57)

Overview

Mfr description
78072727555 R283 P60-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072727555
  • Product Types
    Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text