Motion
78072727559

NORTON ABRASIVES
78072727559

Metalite Coated Blending, Finishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 18 in Belt Length, 1/2 in Belt Width
MI ITEM #04153156
MFR #78072727559
Price$1.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727559

Metalite Coated Blending, Finishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 18 in Belt Length, 1/2 in Belt Width
MI ITEM #04153156
MFR #78072727559

Mfr description
78072727559 R283 P80-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.46/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    50
  • Product Types
    Coarse Grit Cloth File Belt
  • UPC_NO
    78072727559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)