Motion
78072727568

NORTON ABRASIVES
78072727568

Metalite Coated Blending, Finishing, Sanding Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153161
MFR #78072727568
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727568

Metalite Coated Blending, Finishing, Sanding Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153161
MFR #78072727568

Mfr description
78072727568 R283 P40-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Grade
    Extra Coarse
  • Grit FEPA
    P40
  • Grit Number
    40
  • Manufacturer Stock Number
    78072727568
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072727568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)