Motion
78072718707

NORTON ABRASIVES
78072718707

Norton SG Coated Blending, Finishing, Sanding Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04153162
MFR #78072718707
List Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718707

Norton SG Coated Blending, Finishing, Sanding Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04153162
MFR #78072718707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.29/each for your price

Overview

Mfr description
78072718707 R981 50-Y

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    50
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072718707
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text