Motion
78072718710

NORTON ABRASIVES
78072718710

Norton SG Coated Blending, Finishing, Sanding Belt - 120 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04153171
MFR #78072718710
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718710

Norton SG Coated Blending, Finishing, Sanding Belt - 120 Grit, Ceramic Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
MI ITEM #04153171
MFR #78072718710

Mfr description
78072718710 R981 120-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Grit Number
    120
  • Manufacturer Stock Number
    78072718710
  • Package Quantity
    50
  • Product Types
    File Belt
  • UPC_NO
    78072718710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)