Motion
78072728565

NORTON ABRASIVES
78072728565

Norzon Coated Blending, Finishing, Sanding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153172
MFR #78072728565
Price$1.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728565

Norzon Coated Blending, Finishing, Sanding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 1/2 in Belt Width
Mi Item #04153172
MFR #78072728565

Mfr description
78072728565 1/2 X 24 120X R823 NORZON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.56/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    50
  • Product Types
    Medium Grit Cloth File Belt
  • UPC_NO
    78072728565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)