Motion
78072718716

NORTON ABRASIVES
78072718716

Norton SG Coated Blending, Finishing, Sanding Belt - 80 Grit, Ceramic Alumina Material, Cloth Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width
MI ITEM #04153189
MFR #78072718716
Your Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718716

Norton SG Coated Blending, Finishing, Sanding Belt - 80 Grit, Ceramic Alumina Material, Cloth Backing Material, 20-1/2 in Belt Length, 3/4 in Belt Width
MI ITEM #04153189
MFR #78072718716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.00/each(List $4.29)

Overview

Mfr description
78072718716 R981 80-Y

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    80
  • Belt Length
    20-1/2 in
  • Belt Width
    3/4 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Grade
    Coarse
  • UPC_NO
    78072718716
  • Product Types
    Coarse Grit Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text