Motion
78072753073

NORTON ABRASIVES
78072753073

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 12 in Belt Length, 1 in Belt Width
MI ITEM #04153193
MFR #78072753073
List Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072753073

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 12 in Belt Length, 1 in Belt Width
MI ITEM #04153193
MFR #78072753073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.66/each for your price

Overview

Mfr description
78072753073 R823 60-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    12 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072753073
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text