Motion
78072728583

NORTON ABRASIVES
78072728583

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153195
MFR #78072728583
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728583

Norzon Coated Blending, Finishing, Sanding Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153195
MFR #78072728583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
78072728583 R823 60-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072728583
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text