Motion
78072728582

NORTON ABRASIVES
78072728582

Norzon Coated Blending, Finishing, Sanding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153196
MFR #78072728582
Your Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728582

Norzon Coated Blending, Finishing, Sanding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153196
MFR #78072728582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.04/each(List $4.29)

Overview

Mfr description
78072728582 R823 80-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072728582
  • Product Types
    Coarse Grit Cloth File Belt
  • Color
    Blue
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text