Motion
78072727579

NORTON ABRASIVES
78072727579

Metalite Coated Blending, Finishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153197
MFR #78072727579
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727579

Metalite Coated Blending, Finishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153197
MFR #78072727579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
78072727579 R283 P80-X

Specifications

  • Application
    Blending, Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072727579
  • Product Types
    Coarse Grit Cloth File Belt
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text