Motion
78072727577

NORTON ABRASIVES
78072727577

Metalite Coated Blending, Finishing, Sanding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153198
MFR #78072727577
Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727577

Metalite Coated Blending, Finishing, Sanding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
MI ITEM #04153198
MFR #78072727577

Mfr description
78072727577 R283 P120-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.20/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    30 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding
  • Backing Material
    Cloth
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    50
  • Product Types
    Cloth File Belt
  • UPC_NO
    78072727577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)