Motion
07660749265

NORTON ABRASIVES
07660749265

Norzon Coated Finishing, Grinding, Polishing, Sanding Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 21 in Belt Length, 3 in Belt Width
MI ITEM #04153211
MFR #07660749265
List Price$32.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660749265

Norzon Coated Finishing, Grinding, Polishing, Sanding Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 21 in Belt Length, 3 in Belt Width
MI ITEM #04153211
MFR #07660749265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.73/each for your price

Overview

Mfr description
07660749265 R816 50-Y

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    50
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    07660749265
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought