Motion
07660702067

NORTON ABRASIVES
07660702067

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 3 in Belt Width
MI ITEM #04153224
MFR #07660702067
List Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660702067

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 3 in Belt Width
MI ITEM #04153224
MFR #07660702067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.40/each for your price

Overview

Mfr description
07660702067 R255 80-X

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Backing Weight
    X
  • UPC_NO
    07660702067
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text